

€2.04/ pieceexcl. VAT
€2.47incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Manufacturer ID | EGB2220-E40-Z |
Shaft diameter | 22 mm |
Outer Diameter | 25 mm |
Width | 20 mm |
With collar | No |
Dynamic load rating | 61.6 kN |
Static load rating | 110 kN |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€2.43/ pieceexcl. VAT
€2.94incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 10/11/2026