

€0.98/ pieceexcl. VAT
€1.19incl. VAT
Sold per: 10Min. order: 10
633 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Manufacturer ID | EGB1012-E40-Z |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 12 mm |
With collar | No |
Dynamic load rating | 16.8 kN |
Static load rating | 30 kN |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€1.00/ pieceexcl. VAT
€1.21incl. VAT
29 In stock - Estimated delivery date 10/11/2026