




€18.15/ pieceexcl. VAT
€21.96incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40-B |
Type | Composite Plain Bush |
Manufacturer ID | EGB5040-E40-B-Y |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 40 mm |
With collar | No |
Dynamic load rating | 280 kN |
Static load rating | 500 kN |
B | 40 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |
€21.78/ pieceexcl. VAT
€26.35incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026