

€6.59/ pieceexcl. VAT
€7.97incl. VAT
9 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Manufacturer ID | EGB3030-E40-B-Y |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 30 mm |
With collar | No |
Dynamic load rating | 126 kN |
Static load rating | 225 kN |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |
€7.93/ pieceexcl. VAT
€9.60incl. VAT
Sold per: 25Min. order: 25
7 In stock - Estimated delivery date 17/11/2026