

€5.10/ pieceexcl. VAT
€6.17incl. VAT
141 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Manufacturer ID | EGB2525-E40-B-Y |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 25 mm |
With collar | No |
Dynamic load rating | 87.5 kN |
Static load rating | 156 kN |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |