




€3.99/ pieceexcl. VAT
€4.83incl. VAT
138 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40-B |
Type | Composite Plain Bush |
Manufacturer ID | EGB2030-E40-B-Y |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 30 mm |
With collar | No |
Dynamic load rating | 84 kN |
Static load rating | 150 kN |
B | 30 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |