




€79.25/ pieceexcl. VAT
€95.89incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40-B |
Type | Composite Plain Bush |
Manufacturer ID | EGB10060-E40-B-Y |
Shaft diameter | 100 mm |
Outer Diameter | 105 mm |
Width | 60 mm |
With collar | No |
Dynamic load rating | 840 kN |
Static load rating | 1500 kN |
B | 60 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |