




€24.59/ pieceexcl. VAT
€29.75incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E50 |
Manufacturer ID | EGB8055-E50-Y |
Shaft diameter | 80 mm |
Outer Diameter | 85 mm |
Width | 55 mm |
With collar | No |
Standard | ISO 3547 |
Dynamic load rating | 308 kN |
Static load rating | 616 kN |
d | 80 mm |
d2 | 6 mm |
D | 85 mm |
B | 55 mm |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |