




€0.61/ pieceexcl. VAT
€0.74incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E50 |
Manufacturer ID | EGB0810-E50-Y |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 10 mm |
With collar | No |
Standard | ISO 3547 |
Dynamic load rating | 5.6 kN |
Static load rating | 11.2 kN |
d | 8 mm |
D | 10 mm |
B | 10 mm |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |