




€35.52/ pieceexcl. VAT
€42.98incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40 |
Manufacturer ID | EGB9560-E40-Y |
Shaft diameter | 95 mm |
Outer Diameter | 100 mm |
Width | 60 mm |
With collar | No |
Standard | ISO 3547 |
Dynamic load rating | 798 kN |
Static load rating | 1430 kN |
d | 95 mm |
D | 100 mm |
B | 60 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |