




€21.39/ pieceexcl. VAT
€25.88incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40 |
Manufacturer ID | EGB6570-E40-Y |
Shaft diameter | 65 mm |
Outer Diameter | 70 mm |
Width | 70 mm |
With collar | No |
Standard | ISO 3547 |
Dynamic load rating | 637 kN |
Static load rating | 1140 kN |
d | 65 mm |
D | 70 mm |
B | 70 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€30.03/ pieceexcl. VAT
€36.34incl. VAT
Estimated delivery date - 17/11/2026