




€12.08/ pieceexcl. VAT
€14.62incl. VAT
4 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40 |
Manufacturer ID | EGB6530-E40 |
Shaft diameter | 65 mm |
Outer Diameter | 70 mm |
Width | 30 mm |
With collar | No |
Standard | ISO 3547 |
Dynamic load rating | 273 kN |
Static load rating | 488 kN |
d | 65 mm |
D | 70 mm |
B | 30 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€19.65/ pieceexcl. VAT
€23.78incl. VAT
Estimated delivery date - 12/11/2026