




€0.53/ pieceexcl. VAT
€0.64incl. VAT
68 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40 |
Manufacturer ID | EGB0508-E40-Y |
Shaft diameter | 5 mm |
Outer Diameter | 7 mm |
Width | 8 mm |
With collar | No |
Standard | ISO 3547 |
Dynamic load rating | 5.6 kN |
Static load rating | 10 kN |
d | 5 mm |
D | 7 mm |
B | 8 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |