




€0.58/ pieceexcl. VAT
€0.70incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40 |
Manufacturer ID | EGB0510-E40-Y |
Shaft diameter | 5 mm |
Outer Diameter | 7 mm |
Width | 10 mm |
With collar | No |
Standard | ISO 3547 |
Dynamic load rating | 7 kN |
Static load rating | 12.5 kN |
d | 5 mm |
D | 7 mm |
B | 10 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€0.94/ pieceexcl. VAT
€1.14incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 16/11/2026