




€0.43/ pieceexcl. VAT
€0.52incl. VAT
Sold per: 100Min. order: 100
100 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40 |
Manufacturer ID | EGB0403-E40-Y |
Shaft diameter | 4 mm |
Outer Diameter | 5.5 mm |
Width | 3 mm |
With collar | No |
Standard | ISO 3547 |
Dynamic load rating | 1.68 kN |
Static load rating | 3 kN |
d | 4 mm |
D | 5.5 mm |
B | 3 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |