




€3.46/ pieceexcl. VAT
€4.19incl. VAT
237 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40 |
Manufacturer ID | EGB3030-E40 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 30 mm |
With collar | No |
Standard | ISO 3547 |
Dynamic load rating | 126 kN |
Static load rating | 225 kN |
d | 30 mm |
D | 34 mm |
B | 30 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€4.83/ pieceexcl. VAT
€5.84incl. VAT
Sold per: 25Min. order: 25
25 In stock - Estimated delivery date 10/11/2026