




€4.25/ pieceexcl. VAT
€5.14incl. VAT
44 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40 |
Manufacturer ID | EGB2550-E40-Y |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 50 mm |
With collar | No |
Standard | ISO 3547 |
Dynamic load rating | 175 kN |
Static load rating | 313 kN |
d | 25 mm |
D | 28 mm |
B | 50 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |