




€1.37/ pieceexcl. VAT
€1.66incl. VAT
61 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40 |
Manufacturer ID | EGB1412-E40-Y |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 12 mm |
With collar | No |
Standard | ISO 3547 |
Dynamic load rating | 23.5 kN |
Static load rating | 42 kN |
d | 14 mm |
D | 16 mm |
B | 12 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€1.54/ pieceexcl. VAT
€1.86incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 17/11/2026