




€52.62/ pieceexcl. VAT
€63.67incl. VAT
26 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40 |
Manufacturer ID | EGB110115-E40-Y |
Shaft diameter | 110 mm |
Outer Diameter | 115 mm |
Width | 115 mm |
With collar | No |
Standard | ISO 3547 |
Dynamic load rating | 1770 kN |
Static load rating | 3160 kN |
d | 110 mm |
D | 115 mm |
B | 115 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€92.10/ pieceexcl. VAT
€111.44incl. VAT
Estimated delivery date - 17/11/2026