

€56,234.56/ pieceexcl. VAT
€68,043.82incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL1829 |
Cage material | No cage |
Inner Diameter | 800 mm |
Outer Diameter | 1060 mm |
Width | 150 mm |
Internal clearance | CN (normal) |
With sealing | No |
Number of rows | Single row |