




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 200 |
Type | 203 |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 40 mm |
Width | 13 mm |
Material | Steel |
Sealing | Closure on one side |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Groove type | with snap ring groove |
Dynamic load rating | 9.6 kN |
Static load rating | 4.75 kN |
Limiting speed | 3800 rpm |
Weight | 0.07 kg |