

€3,372.10/ pieceexcl. VAT
€4,080.24incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSEF |
Execution | Single row |
Inner Diameter | 279.4 mm |
Outer Diameter | 317.5 mm |
Width | 19.05 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 34 kN |
Static load rating | 64 kN |
Limiting speed | 1810 rpm |
With sealing | No |