

€2,869.90/ pieceexcl. VAT
€3,472.58incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSEF |
Execution | Single row |
Inner Diameter | 203.2 mm |
Outer Diameter | 241.3 mm |
Width | 19.05 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 30.5 kN |
Static load rating | 46.5 kN |
Limiting speed | 2450 rpm |
With sealing | No |