

€1,765.58/ pieceexcl. VAT
€2,136.35incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSEC |
Execution | Single row |
Inner Diameter | 152.4 mm |
Outer Diameter | 171.45 mm |
Width | 9525 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 9.3 kN |
Static load rating | 15 kN |
Limiting speed | 3500 rpm |
With sealing | No |