

€1,322.56/ pieceexcl. VAT
€1,600.30incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSEB |
Execution | Single row |
Inner Diameter | 107.95 mm |
Outer Diameter | 123825 mm |
Width | 7.93 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 6.2 kN |
Static load rating | 8.6 kN |
Limiting speed | 5000 rpm |
With sealing | No |