

€1,652.52/ pieceexcl. VAT
€1,999.55incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSEA |
Execution | Single row |
Inner Diameter | 165.1 mm |
Outer Diameter | 177.8 mm |
Width | 6.35 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 4.95 kN |
Static load rating | 9.6 kN |
Limiting speed | 3350 rpm |
With sealing | No |