INA

INA Shaft support block GWN50-B

  • ERIKS:11726368
Image 1
Save to list

€223.51/ pieceexcl. VAT

€270.45incl. VAT

Estimated delivery date - 28/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GWN
Shaft diameter
50 mm
Height
105 mm
Width
132 mm
Length
58 mm
Shaft height
60 mm