INA

INA Shaft support block GWN40-B

  • ERIKS:11726367
Image 1
Save to list

194,65 €/ pieceexcl. VAT

235,53 €incl. VAT

Estimated delivery date - 28.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GWN
Shaft diameter
40 mm
Height
90 mm
Width
108 mm
Length
48 mm
Shaft height
50 mm