INA

INA Shaft support block GWN16-B

  • ERIKS:11726365
Image 1
Save to list

€110.31/ pieceexcl. VAT

€133.48incl. VAT

Estimated delivery date - 28/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GWN
Shaft diameter
16 mm
Height
42 mm
Width
53 mm
Length
24 mm
Shaft height
25 mm