INA

INA Shaft support block GWH40-B

  • ERIKS:11726362
  • Manufacturer:4012802606317
Image 1
Save to list

180,24 €/ pieceexcl. VAT

218,09 €incl. VAT

Estimated delivery date - 28.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GWH
Shaft diameter
40 mm
Height
73.5 mm
Width
87 mm
Length
40 mm
Shaft height
42 mm