INA

INA Shaft support block GWH25-B

  • ERIKS:11726360
Image 1
ina linear
Save to list

€124.01/ pieceexcl. VAT

€150.05incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GWH
Shaft diameter
25 mm
Height
52.5 mm
Width
60 mm
Length
28 mm
Shaft height
31 mm