INA

INA Shaft support block GWH10-B

  • ERIKS:11726355
Image 1
Linear Bearing
Save to list

€70.59/ pieceexcl. VAT

€85.41incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GWH
Shaft diameter
10 mm
Height
33 mm
Width
40 mm
Length
18 mm
Shaft height
18 mm