INA

INA Shaft support block GWA25

  • ERIKS:23195574
  • Manufacturer:4012802042030
Image 1
linear
Save to list

45,20 €/ pieceexcl. VAT

54,69 €incl. VAT

Estimated delivery date - 28.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GWA
Shaft diameter
25 mm
Height
58 mm
Width
74 mm
Length
25 mm
Shaft height
35 mm