INA

INA Shaft support block GWA20

  • ERIKS:23195573
  • Manufacturer:4012802421149
Image 1
Save to list

€36.80/ pieceexcl. VAT

€44.53incl. VAT

Estimated delivery date - 28/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GWA
Shaft diameter
20 mm
Height
50 mm
Width
60 mm
Length
20 mm
Shaft height
30 mm