INA

INA Shaft support block GWA10

  • ERIKS:12632863
  • Manufacturer:4054362376873
Image 1
Save to list

25,49 €/ pieceexcl. VAT

30,84 €incl. VAT

Estimated delivery date - 28.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GWA
Shaft diameter
10 mm
Height
30 mm
Width
37 mm
Length
11 mm
Shaft height
17 mm