INA

INA Shaft support block GW50

  • ERIKS:11726349
  • Manufacturer:4012802042023
Image 1
SUPPORT BLOCKS
Save to list

€88.97/ pieceexcl. VAT

€107.65incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GW
Shaft diameter
50 mm
Height
100 mm
Width
130 mm
Length
40 mm
Shaft height
60 mm