

€27.02/ pieceexcl. VAT
€32.69incl. VAT
6 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GW |
Shaft diameter | 20 mm |
Height | 50 mm |
Width | 60 mm |
Length | 20 mm |
Shaft height | 30 mm |