INA

INA Shaft support block GW16

  • ERIKS:11726346
  • Manufacturer:4012802041958
Image 1
Save to list

€24.85/ pieceexcl. VAT

€30.07incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GW
Shaft diameter
16 mm
Height
42 mm
Width
50 mm
Length
16 mm
Shaft height
25 mm