INA

INA Shaft support block GW14

  • ERIKS:11726345
  • Manufacturer:4054362376859
Image 1
Save to list

€21.96/ pieceexcl. VAT

€26.57incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GW
Shaft diameter
14 mm
Height
38 mm
Width
46 mm
Length
14 mm
Shaft height
22 mm