INA

INA Shaft support block GW10

  • ERIKS:11726343
  • Manufacturer:4047643183253
Image 1
Save to list

€19.23/ pieceexcl. VAT

€23.27incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GW
Shaft diameter
10 mm
Height
30 mm
Width
37 mm
Length
11 mm
Shaft height
17 mm