




€2,163.33/ pieceexcl. VAT
€2,617.63incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | WS |
Type | Shaft locating washer |
Inner Diameter | 300 mm |
Outer Diameter | 415 mm |
Width | 28.5 mm |