INA

INA Shaft Locating Washer WS81144

  • ERIKS:23997085
  • Manufacturer:4012802423945
Image 1
Image 2
Image 1
Image 2
Shaft Locating Washer. Ground bore, used in AXK & K811 thrust bearing assemblies.
Save to list

€512.42/ pieceexcl. VAT

€620.03incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
WS
Type
Shaft locating washer
Inner Diameter
220 mm
Outer Diameter
267 mm
Width
11 mm