




€2.99/ pieceexcl. VAT
€3.62incl. VAT
128 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | G |
Inner Diameter | 12 mm |
Outer diameter | 19 mm |
Width | 3 mm |
Execution | Single lip |
Metal reinforcement | No |
Material | NBR |
Colour | Green |
Operating temperature | from -30 to 110 |