




€3.20/ pieceexcl. VAT
€3.87incl. VAT
51 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SD |
Inner Diameter | 14 mm |
Outer diameter | 22 mm |
Width | 3 mm |
Execution | Double lip |
Metal reinforcement | No |
Material | Polyamide |
Secondary seal material | Polyurethane |
Colour | Green / Black |
Operating temperature | from -30 to 100 |