

€14.13/ pieceexcl. VAT
€17.10incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HF..-KF-R |
Series | HF..-KF-R |
Inner Diameter | 8 mm |
Outer Diameter | 12 mm |
Width | 12 mm |
Torque | 1 Nm |
Keyway | None |
Sealing | No |
Operating temperature | from -10 to 70 °C |
Manufacturer ID | HF0812-KF-R-A-L564 |