

29,25 €/ pieceexcl. VAT
35,39 €incl. VAT
Estimated delivery date - 28.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HFLZ |
Series | HFLZ |
Inner Diameter | 9.525 mm |
Outer Diameter | 15.875 mm |
Width | 22.225 mm |
Torque | 5.7 Nm |
Dynamic load rating | 5.8 |
Static load rating | 5.5 |
Keyway | None |
Sealing | No |
Operating temperature | from -10 to 70 °C |
Manufacturer ID | HFLZ061014-A-L564 |