

€29.18/ pieceexcl. VAT
€35.31incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HFL |
Series | HFL |
Inner Diameter | 18 mm |
Outer Diameter | 24 mm |
Width | 26 mm |
Torque | 24.1 Nm |
Dynamic load rating | 8 kN |
Static load rating | 10.2 kN |
Keyway | None |
Sealing | No |
Operating temperature | from -10 to 70 °C |
Manufacturer ID | HFL1826-L564 |