

€27.47/ pieceexcl. VAT
€33.24incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HFL |
Series | HFL |
Inner Diameter | 14 mm |
Outer Diameter | 20 mm |
Width | 26 mm |
Torque | 17.3 Nm |
Dynamic load rating | 6.8 kN |
Static load rating | 7.8 kN |
Keyway | None |
Sealing | No |
Operating temperature | from -10 to 70 °C |
Manufacturer ID | HFL1426-L564 |