

€22.81/ pieceexcl. VAT
€27.60incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HFL..-KF |
Series | HFL..-KF |
Inner Diameter | 6 mm |
Outer Diameter | 10 mm |
Width | 15 mm |
Torque | 1.76 Nm |
Keyway | None |
Sealing | No |
Operating temperature | from -10 to 70 °C |
Manufacturer ID | HFL0615-KF-L564 |