INA

INA Roller Runner Block Size: 30069 Steel RUSV30069-KS

  • ERIKS:12633312
  • Manufacturer:4047643186766
Image 1
Save to list

€966.06/ pieceexcl. VAT

€1,168.93incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RUVS..KS
Size
30069
Material
Steel
Width
27 mm
Height
30 mm
Length
82 mm